Shuster
Split Taper Bushing, G x 1 in., Keyway - 1/4 x 1/32 in.
MFR #: SHUSTER G 1
SKU: 26542787
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
G X 1 in., Keyway - 1/4 x 1/32 in., Maximum Outisde Diameter - 1.172 in., Minimun Outside Diameter - 1.133 in., Shuster, Split Taper Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts, washers and key stock.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | G Series |
Alternate Manufacturer Part No. | 08251570 |
Material | Steel |
Outer Diameter | 1.172 in. |
Barrel Diameter | 1.172 in. |
Bolt Circle Diameter | 1.563 in. |
Bore Diameter | 1 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | G |
Bushing Type | Split Taper Bushing |
Flange Thickness | 0.250 in. |
Keyway Size | 1/4 x 1/32 in. |
Length | 0.75 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Split Taper Bushing, G x 1 in., Keyway - 1/4 x 1/32 in.
MFR #: SHUSTER G 1
SKU: 26542787
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
G X 1 in., Keyway - 1/4 x 1/32 in., Maximum Outisde Diameter - 1.172 in., Minimun Outside Diameter - 1.133 in., Shuster, Split Taper Bushing
View More
keyboard_arrow_down
keyboard_arrow_up
Product includes bolts, washers and key stock.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | G Series |
Alternate Manufacturer Part No. | 08251570 |
Material | Steel |
Outer Diameter | 1.172 in. |
Barrel Diameter | 1.172 in. |
Bolt Circle Diameter | 1.563 in. |
Bore Diameter | 1 in. |
Bore Type | Finished w/ Keyway |
Bushing Size | G |
Bushing Type | Split Taper Bushing |
Flange Thickness | 0.250 in. |
Keyway Size | 1/4 x 1/32 in. |
Length | 0.75 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.