TII Technologies
Splice Enclosure, Aluminum, Wall Mount, 0.25 to 1.25 in. Dia., Beige, 18.5 H x 20 W x 11.5 D in.
MFR #: WSE-288
SKU: 26142678
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Indoor/Outdoor NEMA-4 wall mount fiber optic splice enclosure to transition from OSP to premise optical cable. WSE provides storage and protection of fiber splices.
View More
keyboard_arrow_down
keyboard_arrow_up
- High capacity with small footprint
- 3 point mounting feet for easy installation
- Removable, lockable hinged door
- Top and bottom cable entry
- Easy re-entry and fiber rearrangement
- Internal and external ground studs for proper grounding of armored cable
Standards
UL497 Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
Height | 18.5 in. |
---|---|
Depth | 11.5 in. |
Width | 20 in. |
Sign In or provide a ZIP code
to view pricing.
TII Technologies
Splice Enclosure, Aluminum, Wall Mount, 0.25 to 1.25 in. Dia., Beige, 18.5 H x 20 W x 11.5 D in.
MFR #: WSE-288
SKU: 26142678
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Indoor/Outdoor NEMA-4 wall mount fiber optic splice enclosure to transition from OSP to premise optical cable. WSE provides storage and protection of fiber splices.
View More
keyboard_arrow_down
keyboard_arrow_up
- High capacity with small footprint
- 3 point mounting feet for easy installation
- Removable, lockable hinged door
- Top and bottom cable entry
- Easy re-entry and fiber rearrangement
- Internal and external ground studs for proper grounding of armored cable
Standards
UL497 Listed
Product Details
keyboard_arrow_down
keyboard_arrow_up
Height | 18.5 in. |
---|---|
Depth | 11.5 in. |
Width | 20 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.