nVent Eriflex
Splice Block, Cable-Cable, 335 A UL, Copper
MFR #: 561152
SKU: 25925771
UPC: 78285679039
View More
keyboard_arrow_down
keyboard_arrow_up
nVent ERIFLEX Power Blocks are the main DIN mounted output/input devices for connection between primary and secondary switchboard, or main input/output connection for machine or industrial equipment (such as invertor, air conditioning machines, etc.).
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78285679039 |
UNSPSC | 39121421 |
Material | Copper |
Rated Current | 500A |
No. of Poles | 1 |
Sign In or provide a ZIP code
to view pricing.
nVent Eriflex
Splice Block, Cable-Cable, 335 A UL, Copper
MFR #: 561152
SKU: 25925771
UPC: 78285679039
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
nVent ERIFLEX Power Blocks are the main DIN mounted output/input devices for connection between primary and secondary switchboard, or main input/output connection for machine or industrial equipment (such as invertor, air conditioning machines, etc.).
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 78285679039 |
UNSPSC | 39121421 |
Material | Copper |
Rated Current | 500A |
No. of Poles | 1 |
Sign In or provide a
ZIP code to view pricing.