Pelco
Spectra® Pro IR Series, PTZ Camera, 1920 x 1080, 850 nm Wave Length, 24V ac/48V dc, 30X Optical Zoom
MFR #: P2230L-ESR
SKU: 26365195
Spectra pro IR series provides a Full HD 1080p 30x optical zoom camera that runs at up to 60 frames per second and provides up to 120dB of true wide dynamic range (WDR).
View More
keyboard_arrow_down
keyboard_arrow_up
- 850 nm IR illumination to 150 m
- Tilt Range +15° to –90° degrees
- Low light down to 0.1 lux
- IR illumination with proportional brightness based upon zoom
- Sabotage and simple motion detection
- Pelco’s smart compression technology
- Up to 60 Images per Second (ips)
- Power over ethernet (802.3bt)
- Electronic image stabilizer (EIS)
- Up to 2 TB edge storage with micro SDHC/SDXC card
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
Brand | Spectra |
Series | Pro IR Series |
Color | Gray |
Camera Range | 492 ft. |
Camera Type | PTZ Dome |
Resolution | 2 Mpixels |
Color Family | Gray |
Sign In or provide a ZIP code
to view pricing.
Pelco
Spectra® Pro IR Series, PTZ Camera, 1920 x 1080, 850 nm Wave Length, 24V ac/48V dc, 30X Optical Zoom
MFR #: P2230L-ESR
SKU: 26365195
Sign In or provide a ZIP code
to view pricing.
Spectra pro IR series provides a Full HD 1080p 30x optical zoom camera that runs at up to 60 frames per second and provides up to 120dB of true wide dynamic range (WDR).
View More
keyboard_arrow_down
keyboard_arrow_up
- 850 nm IR illumination to 150 m
- Tilt Range +15° to –90° degrees
- Low light down to 0.1 lux
- IR illumination with proportional brightness based upon zoom
- Sabotage and simple motion detection
- Pelco’s smart compression technology
- Up to 60 Images per Second (ips)
- Power over ethernet (802.3bt)
- Electronic image stabilizer (EIS)
- Up to 2 TB edge storage with micro SDHC/SDXC card
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
Brand | Spectra |
Series | Pro IR Series |
Color | Gray |
Camera Range | 492 ft. |
Camera Type | PTZ Dome |
Resolution | 2 Mpixels |
Color Family | Gray |
Sign In or provide a
ZIP code to view pricing.