
SP Series, Transceiver Module, Silver
×
Allied Telesis
SP Series, Transceiver Module, Silver
MFR #: AT-SPTX-90
SKU: 26041714
UPC: 76703521279
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Fiber and copper solutions
- Compact size
- Flexible architecture
- Plug and Play for ease of use
- Self-locking mechanism
- MSA-compliant
Standards
TAA Compliant
Warranty
2-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991 |
---|---|
Country of Origin | TW - Taiwan |
UPC | 76703521279 |
UNSPSC | 43201553 |
Series | SP Series |
Connection Type | SFP |
Color | Silver |
Data Transfer Rate | 1 GBit |
Fiber Type | Singlemode |
Media Connector Type | SC |
Max. Transfer Distance | 100 m |
Temp. Rating | 0 ° to 70 °C |
Color Family | Silver |
Sign In or provide a ZIP code
to view pricing.
Allied Telesis
SP Series, Transceiver Module, Silver
MFR #: AT-SPTX-90
SKU: 26041714
UPC: 76703521279

SP Series, Transceiver Module, Silver
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Fiber and copper solutions
- Compact size
- Flexible architecture
- Plug and Play for ease of use
- Self-locking mechanism
- MSA-compliant
Standards
TAA Compliant
Warranty
2-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5A991 |
---|---|
Country of Origin | TW - Taiwan |
UPC | 76703521279 |
UNSPSC | 43201553 |
Series | SP Series |
Connection Type | SFP |
Color | Silver |
Data Transfer Rate | 1 GBit |
Fiber Type | Singlemode |
Media Connector Type | SC |
Max. Transfer Distance | 100 m |
Temp. Rating | 0 ° to 70 °C |
Color Family | Silver |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.