
SP Series, Surge PDU, 120V, 15A, 1400W, 10-Outlet, Rack Mount, 180 in. L Cord, 19 L x 1.72 H x 17 W x 3.75 in. D
×
Liebert (Vertiv)
SP Series, Surge PDU, 120V, 15A, 1400W, 10-Outlet, Rack Mount, 180 in. L Cord, 19 L x 1.72 H x 17 W x 3.75 in. D
MFR #: SP104-15
SKU: 22116088
This basic surge PDU is ideal for smaller environments that don’t have protective surge suppression at the facility level or just when additional protection is needed.
View More
keyboard_arrow_down
keyboard_arrow_up
- Ideal for smaller environments that don’t have protective surge suppression at the facility level or just when additional protection is needed
- Parallel circuitry keeps these surge PDUs working as a power strip even if a surge or spike disables surge suppression
- Available with or without local meter displays
- Heavy-duty, powder-coated steel housing construction
- Durable and long lasting
Standards
UL Rated
UL, FCC
RoHS Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Series | SP Series |
Dimenions | 19 L x 1.72 H x 17 W x 3.75 D in. |
Mounting Type | Rack |
Cord Length | 180 in. |
No. of Outlets | 10 |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | NEMA 5-15R |
Sign In or provide a ZIP code
to view pricing.
Liebert (Vertiv)
SP Series, Surge PDU, 120V, 15A, 1400W, 10-Outlet, Rack Mount, 180 in. L Cord, 19 L x 1.72 H x 17 W x 3.75 in. D
MFR #: SP104-15
SKU: 22116088

SP Series, Surge PDU, 120V, 15A, 1400W, 10-Outlet, Rack Mount, 180 in. L Cord, 19 L x 1.72 H x 17 W x 3.75 in. D
×
Sign In or provide a ZIP code
to view pricing.
This basic surge PDU is ideal for smaller environments that don’t have protective surge suppression at the facility level or just when additional protection is needed.
View More
keyboard_arrow_down
keyboard_arrow_up
- Ideal for smaller environments that don’t have protective surge suppression at the facility level or just when additional protection is needed
- Parallel circuitry keeps these surge PDUs working as a power strip even if a surge or spike disables surge suppression
- Available with or without local meter displays
- Heavy-duty, powder-coated steel housing construction
- Durable and long lasting
Standards
UL Rated
UL, FCC
RoHS Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Series | SP Series |
Dimenions | 19 L x 1.72 H x 17 W x 3.75 D in. |
Mounting Type | Rack |
Cord Length | 180 in. |
No. of Outlets | 10 |
Plug Configuration | NEMA 5-15P |
Receptacle Configuration | NEMA 5-15R |
Sign In or provide a
ZIP code to view pricing.