
Solid Bottom Panel assembly, 27 in. H
×
Great Lakes Case and Cabinet
Solid Bottom Panel assembly, 27 in. H
MFR #: BPSES2442
SKU: 25473527
Panel, Solid Bottom Panel assembly, 24 W x 42 D in ES Enclosures, 27.00 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43221700 |
Type | Solid Bottom Panel assembly |
Use With | 24 W x 42 D in. ES Enclosures |
Height | 27 in. |
Sign In or provide a ZIP code
to view pricing.
Great Lakes Case and Cabinet
Solid Bottom Panel assembly, 27 in. H
MFR #: BPSES2442
SKU: 25473527

Solid Bottom Panel assembly, 27 in. H
×
Sign In or provide a ZIP code
to view pricing.
Panel, Solid Bottom Panel assembly, 24 W x 42 D in ES Enclosures, 27.00 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 43221700 |
Type | Solid Bottom Panel assembly |
Use With | 24 W x 42 D in. ES Enclosures |
Height | 27 in. |
Sign In or provide a
ZIP code to view pricing.