APC (Schneider Electric)
Smart-UPS, Step-Down Transformer, 60A, 200 to 240V ac, 10,000VA, 4 RU, Rack Mount, Black, 17.4 H x 43.2 W x 74.9 D cm
MFR #: SRT10KRMTF
SKU: 26428843
UPC: 73130431885
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
CE, CSA, UL listed
Sustainability
RoHS Compliant
Warranty
2-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130431885 |
UNSPSC | 39121001 |
Dimenions | 17.4 H x 43.2 W x 74.9 D cm |
Mounting Type | Horizontal |
Product Includes | Mounting Hardware, Rack Mounting Brackets |
Input Voltage | 208 V |
No. of Outlets | 4 |
Orientation | lower |
Output Voltage | 120 V |
VA Rating | 10,000VA |
Height | 6.85 in. |
Depth | 29.49 in. |
Width | 17.01 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Smart-UPS, Step-Down Transformer, 60A, 200 to 240V ac, 10,000VA, 4 RU, Rack Mount, Black, 17.4 H x 43.2 W x 74.9 D cm
MFR #: SRT10KRMTF
SKU: 26428843
UPC: 73130431885
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
CE, CSA, UL listed
Sustainability
RoHS Compliant
Warranty
2-Year
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130431885 |
UNSPSC | 39121001 |
Dimenions | 17.4 H x 43.2 W x 74.9 D cm |
Mounting Type | Horizontal |
Product Includes | Mounting Hardware, Rack Mounting Brackets |
Input Voltage | 208 V |
No. of Outlets | 4 |
Orientation | lower |
Output Voltage | 120 V |
VA Rating | 10,000VA |
Height | 6.85 in. |
Depth | 29.49 in. |
Width | 17.01 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.