APC (Schneider Electric)
Smart-UPS, NEMA 5-15P, 1500 VA Rating, 680 Joules Rated, 1000W, 120V, 8 Outlet, 6 ft. Cord, Black
MFR #: SMT1500C
SKU: 26016107
UPC: 73130432279
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
APC Smart Connect is the first cloud-enabled UPS for distributed IT. View the status of your UPS on a secure portal via any internet connected device, receive notifications, firmware updates and more.
View More
keyboard_arrow_down
keyboard_arrow_up
Approvals
CSA, CSA C22.2 No. 107.1, FCC Part 15 Class A, ICES-003, UL 1778
Sustainability
RoHS - Compliant
REACH - Contains SVHCs
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5D992 |
---|---|
Country of Origin | PH - Philippines |
UPC | 73130432279 |
UNSPSC | 39121011 |
Dimenions | 8.62 H x 6.73 W x 17.28 in. D |
Connection Type | NEMA 5-15P |
Product Includes | Smart UPS signaling RS-232 cable, USB cable |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 8 NEMA 5-15R |
Mounting Location | Front |
No. of Outlets | 8 |
Orientation | no preference |
Output Voltage | 120 V |
Plug Configuration | NEMA 5-15P |
Rated Joules | 680 Joules |
Receptacle Configuration | (8) NEMA 5-15R |
VA Rating | 1500 |
Color Family | Black |
Height | 8.62 in. |
Depth | 17.28 in. |
Width | 6.73 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Smart-UPS, NEMA 5-15P, 1500 VA Rating, 680 Joules Rated, 1000W, 120V, 8 Outlet, 6 ft. Cord, Black
MFR #: SMT1500C
SKU: 26016107
UPC: 73130432279
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
APC Smart Connect is the first cloud-enabled UPS for distributed IT. View the status of your UPS on a secure portal via any internet connected device, receive notifications, firmware updates and more.
View More
keyboard_arrow_down
keyboard_arrow_up
Approvals
CSA, CSA C22.2 No. 107.1, FCC Part 15 Class A, ICES-003, UL 1778
Sustainability
RoHS - Compliant
REACH - Contains SVHCs
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | 5D992 |
---|---|
Country of Origin | PH - Philippines |
UPC | 73130432279 |
UNSPSC | 39121011 |
Dimenions | 8.62 H x 6.73 W x 17.28 in. D |
Connection Type | NEMA 5-15P |
Product Includes | Smart UPS signaling RS-232 cable, USB cable |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 8 NEMA 5-15R |
Mounting Location | Front |
No. of Outlets | 8 |
Orientation | no preference |
Output Voltage | 120 V |
Plug Configuration | NEMA 5-15P |
Rated Joules | 680 Joules |
Receptacle Configuration | (8) NEMA 5-15R |
VA Rating | 1500 |
Color Family | Black |
Height | 8.62 in. |
Depth | 17.28 in. |
Width | 6.73 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.