APC (Schneider Electric)
Smart-UPS, Lithium-Ion, 120V, 400W, 500VA, 1 RU, 680 Joules, Black, 4.4 H x 43.2 W x 23.2 D cm
MFR #: SCL500RM1UC
SKU: 26410850
UPC: 73130434455
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
cULus
NOM
CSA C22.2 No 107.3
FCC Part 15 class A
UL 1778
UL 1973
Sustainability
EU RoHS Directive
Warranty
5-Year repair or replace
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130434455 |
UNSPSC | 39121011 |
Dimenions | 4.4 H x 43.2 W x 23.2 D cm |
Connection Type | NEMA 5-15P |
Mounting Type | Rack |
Product Includes | CD with Software, Documentation CD, Rack Mounting Support Rails, USB Cable |
Color | Black and Silver Front Bezel |
Battery Type | Li-Ion (Lithium Ion) |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 4 NEMA 5-15R |
Orientation | no preference |
Output Voltage | 120 V |
Plug Configuration | NEMA 5-15P |
Rack Units | 1 |
Rated Joules | 680 Joules |
VA Rating | 500VA |
Color Family | Multi |
Height | 1.73 in. |
Depth | 9.13 in. |
Width | 17.01 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Smart-UPS, Lithium-Ion, 120V, 400W, 500VA, 1 RU, 680 Joules, Black, 4.4 H x 43.2 W x 23.2 D cm
MFR #: SCL500RM1UC
SKU: 26410850
UPC: 73130434455
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
cULus
NOM
CSA C22.2 No 107.3
FCC Part 15 class A
UL 1778
UL 1973
Sustainability
EU RoHS Directive
Warranty
5-Year repair or replace
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130434455 |
UNSPSC | 39121011 |
Dimenions | 4.4 H x 43.2 W x 23.2 D cm |
Connection Type | NEMA 5-15P |
Mounting Type | Rack |
Product Includes | CD with Software, Documentation CD, Rack Mounting Support Rails, USB Cable |
Color | Black and Silver Front Bezel |
Battery Type | Li-Ion (Lithium Ion) |
Cord Length | 6 ft (1.83 m) |
Input Voltage | 120 V |
NEMA Configuration | 4 NEMA 5-15R |
Orientation | no preference |
Output Voltage | 120 V |
Plug Configuration | NEMA 5-15P |
Rack Units | 1 |
Rated Joules | 680 Joules |
VA Rating | 500VA |
Color Family | Multi |
Height | 1.73 in. |
Depth | 9.13 in. |
Width | 17.01 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.