APC (Schneider Electric)
Smart-UPS 750VA Rm 2U 120V SmartConnect
MFR #: SMT750RM2UC
SKU: 26015997
UPC: 73130432546
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
APC Smart-UPSwith SmartConnect Remote Monitoring, Pure Sine Wave Backup & Surge Protection (SMT750RM2UC)
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130432546 |
UNSPSC | 39121011 |
Connection Type | NEMA 5-15P |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-15R |
Mounting Location | Front |
Orientation | lower |
Output Voltage | 120 V |
Rack Units | 2 |
Color Family | Black |
Height | 3.39 in. |
Depth | 16.1 in. |
Width | 17.01 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Smart-UPS 750VA Rm 2U 120V SmartConnect
MFR #: SMT750RM2UC
SKU: 26015997
UPC: 73130432546
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
APC Smart-UPSwith SmartConnect Remote Monitoring, Pure Sine Wave Backup & Surge Protection (SMT750RM2UC)
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130432546 |
UNSPSC | 39121011 |
Connection Type | NEMA 5-15P |
Color | Black |
Battery Type | Lead-Acid battery |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-15R |
Mounting Location | Front |
Orientation | lower |
Output Voltage | 120 V |
Rack Units | 2 |
Color Family | Black |
Height | 3.39 in. |
Depth | 16.1 in. |
Width | 17.01 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.