APC (Schneider Electric)
Smart-UPS, 75/144V, NEMA 5-15P, 2 RU, 120V, 58W, 1000VA, Rack Mount, 2.44 m Cord Length, Black, 8.6 H x 43.8 W x 31.8 D in.
MFR #: SMTL1000RM2UC
SKU: 26388445
UPC: 73130434198
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Standard
EU RoHS Directive
NOM
CSA C22.2 No 107.3
FCC part 15 class A
UL 1778
UL 1973
RoHS
REACH
Warranty
5-Years
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130434198 |
UNSPSC | 39121011 |
Connection Type | NEMA 5-15P |
Mounting Type | Rack |
Product Includes | Rack Mounting Support Rails, USB Cable |
Color | Black and Silver Front Bezel |
Battery Type | Li-Ion (Lithium Ion) |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-15R |
No. of Outlets | 6 |
Orientation | lower |
Output Voltage | 120 V |
Plug Configuration | NEMA 5-15P |
Rack Units | 2 |
Rated Joules | 680 Joules |
Receptacle Configuration | (6) NEMA 5-15R |
VA Rating | 1000VA |
Color Family | Multi |
Height | 3.39 in. |
Depth | 12.52 in. |
Width | 17.24 in. |
Sign In or provide a ZIP code
to view pricing.
APC (Schneider Electric)
Smart-UPS, 75/144V, NEMA 5-15P, 2 RU, 120V, 58W, 1000VA, Rack Mount, 2.44 m Cord Length, Black, 8.6 H x 43.8 W x 31.8 D in.
MFR #: SMTL1000RM2UC
SKU: 26388445
UPC: 73130434198
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
Standard
EU RoHS Directive
NOM
CSA C22.2 No 107.3
FCC part 15 class A
UL 1778
UL 1973
RoHS
REACH
Warranty
5-Years
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 73130434198 |
UNSPSC | 39121011 |
Connection Type | NEMA 5-15P |
Mounting Type | Rack |
Product Includes | Rack Mounting Support Rails, USB Cable |
Color | Black and Silver Front Bezel |
Battery Type | Li-Ion (Lithium Ion) |
Cord Length | 8 ft (2.44 m) |
Input Voltage | 120 V |
NEMA Configuration | 6 NEMA 5-15R |
No. of Outlets | 6 |
Orientation | lower |
Output Voltage | 120 V |
Plug Configuration | NEMA 5-15P |
Rack Units | 2 |
Rated Joules | 680 Joules |
Receptacle Configuration | (6) NEMA 5-15R |
VA Rating | 1000VA |
Color Family | Multi |
Height | 3.39 in. |
Depth | 12.52 in. |
Width | 17.24 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.