Chief Manufacturing
SMART-LIFT Automated Projector Lift, Steel, 8.3 in. Extension, 35 lb. Capacity, White, 23.5 H x 23.5 W x 11.2 D in.
MFR #: SL151
SKU: 25513972
UPC: 84187212000
The SL151 provides exceptionally smooth and quiet movement, and is a great automated projector lift for finished ceilings in homes and corporate offices. Easy installation, fits into 2 x 2' suspended ceiling. Independent roll, pitch and yaw.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications
FCC Approved, UL Listed, TAA Compliant
FCC Approved, UL Listed, TAA Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 84187212000 |
Brand | Chief |
Material | Steel |
Mounting Type | Ceiling |
Use With | Projector |
Color | White |
Color Family | White |
Height | 23.5 in. |
Depth | 11.2 in. |
Width | 23.5 in. |
Sign In or provide a ZIP code
to view pricing.
Chief Manufacturing
SMART-LIFT Automated Projector Lift, Steel, 8.3 in. Extension, 35 lb. Capacity, White, 23.5 H x 23.5 W x 11.2 D in.
MFR #: SL151
SKU: 25513972
UPC: 84187212000
Sign In or provide a ZIP code
to view pricing.
The SL151 provides exceptionally smooth and quiet movement, and is a great automated projector lift for finished ceilings in homes and corporate offices. Easy installation, fits into 2 x 2' suspended ceiling. Independent roll, pitch and yaw.
View More
keyboard_arrow_down
keyboard_arrow_up
Certifications
FCC Approved, UL Listed, TAA Compliant
FCC Approved, UL Listed, TAA Compliant
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 84187212000 |
Brand | Chief |
Material | Steel |
Mounting Type | Ceiling |
Use With | Projector |
Color | White |
Color Family | White |
Height | 23.5 in. |
Depth | 11.2 in. |
Width | 23.5 in. |
Sign In or provide a
ZIP code to view pricing.