Thumbnail Image







Smart APP Sinewave UPS, Rack Mount, 9-Outlet, 3000VA, 120V ac, 3000W, 10 ft. Cord, 2 RU, Black, 3.5 H x 17.2 W x 19.5 D in.
×







CyberPower
Smart APP Sinewave UPS, Rack Mount, 9-Outlet, 3000VA, 120V ac, 3000W, 10 ft. Cord, 2 RU, Black, 3.5 H x 17.2 W x 19.5 D in.
MFR #: PR3000LCDRTXL2UN
SKU: 26040558
info
Discontinued Product
This item has limited quantity, Please contact our national customer service team at 1-855-347-2839 for additional assistance.
The CyberPower Smart App Sinewave PR3000LCDRTXL2UN uninterruptible power supply (UPS) with LCD panel and sine wave output is Active PFC compatible for safeguarding mission-critical servers, telecom equipment.
View More
keyboard_arrow_down
keyboard_arrow_up
Tower Form Factor
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
Dimenions | 3.5 H x 17.2 W x 19.5 D in. |
Application | Servers, Work Station, Network Devices, Telecom Equipment |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Input Voltage | 80 to 150V ac |
No. of Outlets | 9 |
Output Voltage | 120V ac |
Plug Configuration | NEMA L5-30P |
Rack Units | 2 |
Rated Joules | 2060 Joules |
Receptacle Configuration | NEMA 5-20R |
VA Rating | 3000VA |
Sign In or provide a ZIP code
to view pricing.
CyberPower
Smart APP Sinewave UPS, Rack Mount, 9-Outlet, 3000VA, 120V ac, 3000W, 10 ft. Cord, 2 RU, Black, 3.5 H x 17.2 W x 19.5 D in.
MFR #: PR3000LCDRTXL2UN
SKU: 26040558
info
Discontinued Product
This item has limited quantity, Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Thumbnail Image







Smart APP Sinewave UPS, Rack Mount, 9-Outlet, 3000VA, 120V ac, 3000W, 10 ft. Cord, 2 RU, Black, 3.5 H x 17.2 W x 19.5 D in.
×







Sign In or provide a ZIP code
to view pricing.
The CyberPower Smart App Sinewave PR3000LCDRTXL2UN uninterruptible power supply (UPS) with LCD panel and sine wave output is Active PFC compatible for safeguarding mission-critical servers, telecom equipment.
View More
keyboard_arrow_down
keyboard_arrow_up
Tower Form Factor
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
Dimenions | 3.5 H x 17.2 W x 19.5 D in. |
Application | Servers, Work Station, Network Devices, Telecom Equipment |
Mounting Type | Rack |
Color | Black |
Cord Length | 10 ft. |
Input Voltage | 80 to 150V ac |
No. of Outlets | 9 |
Output Voltage | 120V ac |
Plug Configuration | NEMA L5-30P |
Rack Units | 2 |
Rated Joules | 2060 Joules |
Receptacle Configuration | NEMA 5-20R |
VA Rating | 3000VA |
Sign In or provide a
ZIP code to view pricing.