
Singlemode 9 µm TRC Kit, SC/Metal LC Connector
×
Fluke Networks
Singlemode 9 µm TRC Kit, SC/Metal LC Connector
MFR #: SRC-9-SCLC-KIT-M
SKU: 26544754
UPC: 75408215256
Single-mode test reference cord kit (2 m) for testing 9 µm LC terminated fibers (2 SC/Metal LC, 2 Metal LC/Metal LC)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 75408215256 |
UNSPSC | 43222643 |
Series | TRCS Series |
Length | 11.5 in. |
Height | 0.75 in. |
Width | 7.5 in. |
Sign In or provide a ZIP code
to view pricing.
Fluke Networks
Singlemode 9 µm TRC Kit, SC/Metal LC Connector
MFR #: SRC-9-SCLC-KIT-M
SKU: 26544754
UPC: 75408215256

Singlemode 9 µm TRC Kit, SC/Metal LC Connector
×
Sign In or provide a ZIP code
to view pricing.
Single-mode test reference cord kit (2 m) for testing 9 µm LC terminated fibers (2 SC/Metal LC, 2 Metal LC/Metal LC)
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 75408215256 |
UNSPSC | 43222643 |
Series | TRCS Series |
Length | 11.5 in. |
Height | 0.75 in. |
Width | 7.5 in. |
Sign In or provide a
ZIP code to view pricing.