Shuster
Single Row Deep Groove Ball Bearing, 85 mm I.D., 180 mm O.D., 41 mm W, C3 Fit, Style Double Shield
MFR #: SHUSTER 6317 ZZ JEM
SKU: 26543209
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
6317 ZZ JEM - Internal Clearance - C3, Style - Double Shield Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 6300 Series |
Alternate Manufacturer Part No. | 05891930 |
Closure Type | Double Shielded |
Outer Diameter | 180 mm |
Style | Double Shield |
Bore Diameter | 85 mm |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 41 mm |
Sign In or provide a ZIP code
to view pricing.
Shuster
Single Row Deep Groove Ball Bearing, 85 mm I.D., 180 mm O.D., 41 mm W, C3 Fit, Style Double Shield
MFR #: SHUSTER 6317 ZZ JEM
SKU: 26543209
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
6317 ZZ JEM - Internal Clearance - C3, Style - Double Shield Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 6300 Series |
Alternate Manufacturer Part No. | 05891930 |
Closure Type | Double Shielded |
Outer Diameter | 180 mm |
Style | Double Shield |
Bore Diameter | 85 mm |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 41 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.