Shuster
Single Row Deep Groove Ball Bearing, 30 mm I.D., 42 mm O.D., 7 mm W, Normal Fit, Style Double Seal
MFR #: SHUSTER 6806 2RS
SKU: 26543662
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
6806 2RS - Internal Clearance - Normal, Style - Double Seal Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 6800 Series |
Alternate Manufacturer Part No. | 05875924 |
Closure Type | Double Sealed |
Outer Diameter | 42 mm |
Style | Double Seal |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 30 mm |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 7 mm |
Sign In or provide a ZIP code
to view pricing.
Shuster
Single Row Deep Groove Ball Bearing, 30 mm I.D., 42 mm O.D., 7 mm W, Normal Fit, Style Double Seal
MFR #: SHUSTER 6806 2RS
SKU: 26543662
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
6806 2RS - Internal Clearance - Normal, Style - Double Seal Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 6800 Series |
Alternate Manufacturer Part No. | 05875924 |
Closure Type | Double Sealed |
Outer Diameter | 42 mm |
Style | Double Seal |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 30 mm |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 7 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.