Shuster
Single Row Deep Groove Ball Bearing, 20 mm I.D., 47 mm O.D., 14 mm W, C3 Fit, Style Double Shield
MFR #: SHUSTER 6204 ZZ JEM
SKU: 26542304
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
6204 ZZ JEM - Internal Clearance - C3, Style - Double Shield Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 6200 Series |
Alternate Manufacturer Part No. | 05606585 |
Closure Type | Double Shielded |
Outer Diameter | 47 mm |
Style | Double Shield |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 20 mm |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 14 mm |
Sign In or provide a ZIP code
to view pricing.
Shuster
Single Row Deep Groove Ball Bearing, 20 mm I.D., 47 mm O.D., 14 mm W, C3 Fit, Style Double Shield
MFR #: SHUSTER 6204 ZZ JEM
SKU: 26542304
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
6204 ZZ JEM - Internal Clearance - C3, Style - Double Shield Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 6200 Series |
Alternate Manufacturer Part No. | 05606585 |
Closure Type | Double Shielded |
Outer Diameter | 47 mm |
Style | Double Shield |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 20 mm |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 14 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.