Shuster
Single Row Deep Groove Ball Bearing, 17 mm I.D., 40 mm O.D., 12 mm W, Normal Fit Open Stainless Steel
MFR #: SHUSTER SS6203
SKU: 26542386
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SS6203 - Material - Stainless Steel, Internal Clearance - Normal, Style - Open Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SS6200 Series |
Alternate Manufacturer Part No. | 06802483 |
Closure Type | Open |
Outer Diameter | 40 mm |
Style | Open |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 17 mm |
Bore Type | Round |
Cage Material | Stainless Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 12 mm |
Sign In or provide a ZIP code
to view pricing.
Shuster
Single Row Deep Groove Ball Bearing, 17 mm I.D., 40 mm O.D., 12 mm W, Normal Fit Open Stainless Steel
MFR #: SHUSTER SS6203
SKU: 26542386
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SS6203 - Material - Stainless Steel, Internal Clearance - Normal, Style - Open Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SS6200 Series |
Alternate Manufacturer Part No. | 06802483 |
Closure Type | Open |
Outer Diameter | 40 mm |
Style | Open |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 17 mm |
Bore Type | Round |
Cage Material | Stainless Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 12 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.