Shuster
Single Row Deep Groove Ball Bearing, 17 mm I.D., 26 mm O.D., 7 mm W, Normal Fit, Style Double Seal
MFR #: SHUSTER 63803 2RS JEM
SKU: 26543215
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
63803 2RS JEM - Internal Clearance - Normal, Style - Double Seal Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 63800 JEM Series |
Alternate Manufacturer Part No. | 07581656 |
Closure Type | Double Sealed |
Outer Diameter | 26 mm |
Style | Double Seal |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 17 mm |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 7 mm |
Sign In or provide a ZIP code
to view pricing.
Shuster
Single Row Deep Groove Ball Bearing, 17 mm I.D., 26 mm O.D., 7 mm W, Normal Fit, Style Double Seal
MFR #: SHUSTER 63803 2RS JEM
SKU: 26543215
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
63803 2RS JEM - Internal Clearance - Normal, Style - Double Seal Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 63800 JEM Series |
Alternate Manufacturer Part No. | 07581656 |
Closure Type | Double Sealed |
Outer Diameter | 26 mm |
Style | Double Seal |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 17 mm |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 7 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.