Shuster
Single Row Deep Groove Ball Bearing, 15 mm I.D., 35 mm O.D., 11 mm W, Normal Fit Open Stainless Steel
MFR #: SHUSTER SS6202
SKU: 26542383
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SS6202 - Material - Stainless Steel, Internal Clearance - Normal, Style - Open Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SS6200 Series |
Alternate Manufacturer Part No. | 06802482 |
Closure Type | Open |
Outer Diameter | 35 mm |
Style | Open |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 15 mm |
Bore Type | Round |
Cage Material | Stainless |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 11 mm |
Sign In or provide a ZIP code
to view pricing.
Shuster
Single Row Deep Groove Ball Bearing, 15 mm I.D., 35 mm O.D., 11 mm W, Normal Fit Open Stainless Steel
MFR #: SHUSTER SS6202
SKU: 26542383
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SS6202 - Material - Stainless Steel, Internal Clearance - Normal, Style - Open Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | SS6200 Series |
Alternate Manufacturer Part No. | 06802482 |
Closure Type | Open |
Outer Diameter | 35 mm |
Style | Open |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 15 mm |
Bore Type | Round |
Cage Material | Stainless |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 11 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.