Shuster
Single Row Deep Groove Ball Bearing, 12 mm I.D., 21 mm O.D., 5 mm W, Normal Fit, Style Double Seal
MFR #: SHUSTER 6801 2RS
SKU: 26543220
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
6801 2RS - Internal Clearance - Normal, Style - Double Seal Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 6800 Series |
Alternate Manufacturer Part No. | 07158483 |
Closure Type | Double Sealed |
Outer Diameter | 21 mm |
Style | Double Seal |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 12 mm |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 5 mm |
Sign In or provide a ZIP code
to view pricing.
Shuster
Single Row Deep Groove Ball Bearing, 12 mm I.D., 21 mm O.D., 5 mm W, Normal Fit, Style Double Seal
MFR #: SHUSTER 6801 2RS
SKU: 26543220
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
6801 2RS - Internal Clearance - Normal, Style - Double Seal Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | 6800 Series |
Alternate Manufacturer Part No. | 07158483 |
Closure Type | Double Sealed |
Outer Diameter | 21 mm |
Style | Double Seal |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 12 mm |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 5 mm |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.