Shuster
Single Row Deep Groove Ball Bearing, 0.75 in. I.D., 1.62 in. O.D., 0.31 in. W, Normal Fit, Style Open
MFR #: SHUSTER R12
SKU: 26543227
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
R12 - Internal Clearance - Normal, Style - Open Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | R Series |
Alternate Manufacturer Part No. | 05672068 |
Closure Type | Open |
Outer Diameter | 1.6250 in. |
Style | Open |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 0.75 in. |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 0.31 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Single Row Deep Groove Ball Bearing, 0.75 in. I.D., 1.62 in. O.D., 0.31 in. W, Normal Fit, Style Open
MFR #: SHUSTER R12
SKU: 26543227
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
R12 - Internal Clearance - Normal, Style - Open Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | R Series |
Alternate Manufacturer Part No. | 05672068 |
Closure Type | Open |
Outer Diameter | 1.6250 in. |
Style | Open |
Bearing Type | Radial Ball Bearing |
Bore Diameter | 0.75 in. |
Bore Type | Round |
Cage Material | Steel |
Row Type & Fill Slot | Single Row Non-Fill Slot |
Width | 0.31 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.