Shuster
Single Row Deep Groove Ball Bearing, 0.2500 Inch I.D., 0.6250 Inch O.D., 0.1960 Inch W, Normal Fit Double Shield Stainless Steel
MFR #: SHUSTER SSR4 ZZ
SKU: 26543772
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SSR4 ZZ - Material - Stainless Steel, Internal Clearance - Normal, Style - Double Shield Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | R Series |
Alternate Manufacturer Part No. | 05903722 |
Material | Stainless Steel |
Outer Diameter | 0.625 in. |
Style | Double Shield |
Width | 0.19 in. |
Sign In or provide a ZIP code
to view pricing.
Shuster
Single Row Deep Groove Ball Bearing, 0.2500 Inch I.D., 0.6250 Inch O.D., 0.1960 Inch W, Normal Fit Double Shield Stainless Steel
MFR #: SHUSTER SSR4 ZZ
SKU: 26543772
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SSR4 ZZ - Material - Stainless Steel, Internal Clearance - Normal, Style - Double Shield Shuster Single Row Deep Groove Ball Bearing
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Series | R Series |
Alternate Manufacturer Part No. | 05903722 |
Material | Stainless Steel |
Outer Diameter | 0.625 in. |
Style | Double Shield |
Width | 0.19 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.