Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Corning

Single-Module Housing (SMH) Wall-Mountable, Holds One Reduced Depth Plug & Play module, Black

MFR #: SMH-01M
SKU: 25987417

View More

Corning single-module housing is a cost-effective option for storage, protection and termination of optical fiber connections in applications with minimal mounting space. The housing accepts standard reduced length plug-and-play modules for indoor wall-mount installations.

This compact unit has a 1.5 inch frontal projection and is optimized for use in locations such as Box-in-a-Box applications, building entrances, terminals, wiring closets, open office and other areas where space is a premium. The SMH-01M housings have a stacking feature to allow up to three independent SMH-01M housings to be stacked and function as one wall-mount unit allowing capacity expansion without consuming additional wall space. The single-module housing can be mounted in multiple orientations including a DIN rail mounting option to allow fiber protection and connectivity in electronic and/or control cabinet applications as well as standard wall mounting.

   Product Details

ECCN EAR99
Country of Origin MX - Mexico

Something incorrect? Let us know

CANCEL

Corning

Single-Module Housing (SMH) Wall-Mountable, Holds One Reduced Depth Plug & Play module, Black

MFR #: SMH-01M
SKU: 25987417

View More

Corning single-module housing is a cost-effective option for storage, protection and termination of optical fiber connections in applications with minimal mounting space. The housing accepts standard reduced length plug-and-play modules for indoor wall-mount installations.

This compact unit has a 1.5 inch frontal projection and is optimized for use in locations such as Box-in-a-Box applications, building entrances, terminals, wiring closets, open office and other areas where space is a premium. The SMH-01M housings have a stacking feature to allow up to three independent SMH-01M housings to be stacked and function as one wall-mount unit allowing capacity expansion without consuming additional wall space. The single-module housing can be mounted in multiple orientations including a DIN rail mounting option to allow fiber protection and connectivity in electronic and/or control cabinet applications as well as standard wall mounting.

   Product Details

ECCN EAR99
Country of Origin MX - Mexico

Something incorrect? Let us know

CANCEL