
Single Gang-Textured Faceplate, Thermoplastic, 2 Port, White, 4.72 x 2.75 x 0.63 in., One Gang Bracket
×
Oldcastle Infrastructure
Single Gang-Textured Faceplate, Thermoplastic, 2 Port, White, 4.72 x 2.75 x 0.63 in., One Gang Bracket
MFR #: STAR500S2-85
SKU: 99511053
Single Gang-Textured Faceplate, Thermoplastic, 2, White, 4.72 x 2.75 x 0.63 in, One Gang
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Dimenions | 4.72 x 2.75 x 0.63 in. |
Material | Thermoplastic |
Use With | All SpeedStar Connector, Suttles Line of Rear-Loading Snap-In Multimedia Module |
Color | White |
Jack Type | Suttles Line of Rear-Loading Snap-In Multimedia Module |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Oldcastle Infrastructure
Single Gang-Textured Faceplate, Thermoplastic, 2 Port, White, 4.72 x 2.75 x 0.63 in., One Gang Bracket
MFR #: STAR500S2-85
SKU: 99511053

Single Gang-Textured Faceplate, Thermoplastic, 2 Port, White, 4.72 x 2.75 x 0.63 in., One Gang Bracket
×
Sign In or provide a ZIP code
to view pricing.
Single Gang-Textured Faceplate, Thermoplastic, 2, White, 4.72 x 2.75 x 0.63 in, One Gang
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Dimenions | 4.72 x 2.75 x 0.63 in. |
Material | Thermoplastic |
Use With | All SpeedStar Connector, Suttles Line of Rear-Loading Snap-In Multimedia Module |
Color | White |
Jack Type | Suttles Line of Rear-Loading Snap-In Multimedia Module |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.