
Single Gang-Surface Mount Box, Surface Mount, White, 5.25 x 3.34 x 2.25 in., One Gang Bracket
×
Oldcastle Infrastructure
Single Gang-Surface Mount Box, Surface Mount, White, 5.25 x 3.34 x 2.25 in., One Gang Bracket
MFR #: STARMBD-85
SKU: 25466795
Single Gang-Surface Mount Box, Surface Mount, White, 5.25 x 3.34 x 2.25 in, One Gang, Faceplate, Standard NEMA Box, STARMBD-85
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Dimenions | 5.25 x 3.34 x 2.25 in. |
Mounting Type | Surface |
Use With | Faceplate, Standard NEMA Box |
Color | White |
Color Family | White |
Sign In or provide a ZIP code
to view pricing.
Oldcastle Infrastructure
Single Gang-Surface Mount Box, Surface Mount, White, 5.25 x 3.34 x 2.25 in., One Gang Bracket
MFR #: STARMBD-85
SKU: 25466795

Single Gang-Surface Mount Box, Surface Mount, White, 5.25 x 3.34 x 2.25 in., One Gang Bracket
×
Sign In or provide a ZIP code
to view pricing.
Single Gang-Surface Mount Box, Surface Mount, White, 5.25 x 3.34 x 2.25 in, One Gang, Faceplate, Standard NEMA Box, STARMBD-85
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
Dimenions | 5.25 x 3.34 x 2.25 in. |
Mounting Type | Surface |
Use With | Faceplate, Standard NEMA Box |
Color | White |
Color Family | White |
Sign In or provide a
ZIP code to view pricing.