
Silicone Insulator, Silicone, 13.5 in L
×
Salisbury
Silicone Insulator, Silicone, 13.5 in L
MFR #: 9501U-SI-ES
SKU: 22070288
Silicone Insulator, Silicone, 13.5 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121721 |
Material | Silicone |
Type | Silicone Insulator |
Length | 13.5 in. |
Sign In or provide a ZIP code
to view pricing.
Salisbury
Silicone Insulator, Silicone, 13.5 in L
MFR #: 9501U-SI-ES
SKU: 22070288

Silicone Insulator, Silicone, 13.5 in L
×
Sign In or provide a ZIP code
to view pricing.
Silicone Insulator, Silicone, 13.5 in
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UNSPSC | 39121721 |
Material | Silicone |
Type | Silicone Insulator |
Length | 13.5 in. |
Sign In or provide a
ZIP code to view pricing.