
Shelf Mounting System, Plastic, 6.4 H x 6.6 W x 3.7 D in.
×
Oldcastle Infrastructure
Shelf Mounting System, Plastic, 6.4 H x 6.6 W x 3.7 D in.
MFR #: 125-1522
SKU: 26049517
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Rigid internal component mount for Verge MDE line supports heavy/oversize components up to 5.5 lb.
- Dual shelves act as a divider between service providers
- Slots into standard hole mounting pattern allowing for quick and easy installation
- Lightweight and easy to install with snap-in pushpins
Standards
cULus
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Plastic |
Use With | P2100/P3000/P4200, P6300, PR1500, P6300 Media Panels |
Height | 6.4 in. |
Width | 6.6 in. |
Sign In or provide a ZIP code
to view pricing.
Oldcastle Infrastructure
Shelf Mounting System, Plastic, 6.4 H x 6.6 W x 3.7 D in.
MFR #: 125-1522
SKU: 26049517

Shelf Mounting System, Plastic, 6.4 H x 6.6 W x 3.7 D in.
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Rigid internal component mount for Verge MDE line supports heavy/oversize components up to 5.5 lb.
- Dual shelves act as a divider between service providers
- Slots into standard hole mounting pattern allowing for quick and easy installation
- Lightweight and easy to install with snap-in pushpins
Standards
cULus
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Material | Plastic |
Use With | P2100/P3000/P4200, P6300, PR1500, P6300 Media Panels |
Height | 6.4 in. |
Width | 6.6 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.