Transition Networks
SFP Transceiver, C6120 Series, 0 to 50 °C, 3.4 x 1.72 x 6.5 in, 6 Port, 5.5 W
MFR #: C6120-1040
SKU: 25866634
Repeater/Transceiver/Media Converter, SFP Transceiver, C6120, 0 to +50 °C, 3.4 x 1.72 x 6.5 in, 6, 5.5 W, Auto-MDI/MDIX
View More
keyboard_arrow_down
keyboard_arrow_up
Auto-MDI/MDIX
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
Series | C6120 Series |
Connection Type | SFP Transceiver |
Product Includes | (1) 10/100 Ethernet Port, (1) Fiber Port, (4) RJ-48 Ports, Modular Card |
Temp. Rating | 0 ° to 50°C |
Sign In or provide a ZIP code
to view pricing.
Transition Networks
SFP Transceiver, C6120 Series, 0 to 50 °C, 3.4 x 1.72 x 6.5 in, 6 Port, 5.5 W
MFR #: C6120-1040
SKU: 25866634
Sign In or provide a ZIP code
to view pricing.
Repeater/Transceiver/Media Converter, SFP Transceiver, C6120, 0 to +50 °C, 3.4 x 1.72 x 6.5 in, 6, 5.5 W, Auto-MDI/MDIX
View More
keyboard_arrow_down
keyboard_arrow_up
Auto-MDI/MDIX
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
Series | C6120 Series |
Connection Type | SFP Transceiver |
Product Includes | (1) 10/100 Ethernet Port, (1) Fiber Port, (4) RJ-48 Ports, Modular Card |
Temp. Rating | 0 ° to 50°C |
Sign In or provide a
ZIP code to view pricing.