Hirschmann
SFP Fiberoptic Gigabit Ethernet Transceiver SM with LC connector
MFR #: 942196001
SKU: 26070160
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
SFP Fiberoptic Gigabit Ethernet Transceiver SM with LC connector
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Dimenions | 18 H x 20 W x 50 D mm |
Connection Type | LC |
Mounting Type | SFP Slot |
Data Transfer Rate | 1000 Mbit/s |
Fiber Type | Singlemode |
Media Connector Type | SMF |
Max. Transfer Distance | 20 km |
Optical Wave Length | 1310 nm |
Protocol | Gigabit Ethernet |
Temp. Rating | 0 ° to +60 °C |
Sign In or provide a ZIP code
to view pricing.
Hirschmann
SFP Fiberoptic Gigabit Ethernet Transceiver SM with LC connector
MFR #: 942196001
SKU: 26070160
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
SFP Fiberoptic Gigabit Ethernet Transceiver SM with LC connector
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Dimenions | 18 H x 20 W x 50 D mm |
Connection Type | LC |
Mounting Type | SFP Slot |
Data Transfer Rate | 1000 Mbit/s |
Fiber Type | Singlemode |
Media Connector Type | SMF |
Max. Transfer Distance | 20 km |
Optical Wave Length | 1310 nm |
Protocol | Gigabit Ethernet |
Temp. Rating | 0 ° to +60 °C |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.