Salisbury
Self-Testing Audio/Visual Voltage Detector, 230 kV
MFR #: 4544-ES
SKU: 99844397
UPC: 78917903475
Tester, (3) C Batteries
View More
keyboard_arrow_down
keyboard_arrow_up
Self-Testing Voltage Detectors are used to verify live or de-energized conductors. These testers may be used with rubber insulating gloves or hot sticks using the splined universal end fitting. Testers indicate the presence of voltage with an extra bright LED light and a distinctive audible signal. It is recommended that the tester be moved closer to the conductor until a warning is indicated, or it touches the conductor, apparatus, or elbow test point. Each tester requires three "C" batteries (included).
- Dimensions: 11 x 3.5 in. (279.4 x 89 mm)
- Settings Phase to Phase: Off / 240V / 4.2kV / 15kV / 25kV / 35kV / 69kV / 115kV / 230kV
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78917903475 |
UNSPSC | 41113600 |
Tool Application | Audio/Visual |
Sign In or provide a ZIP code
to view pricing.
Salisbury
Self-Testing Audio/Visual Voltage Detector, 230 kV
MFR #: 4544-ES
SKU: 99844397
UPC: 78917903475
Sign In or provide a ZIP code
to view pricing.
Tester, (3) C Batteries
View More
keyboard_arrow_down
keyboard_arrow_up
Self-Testing Voltage Detectors are used to verify live or de-energized conductors. These testers may be used with rubber insulating gloves or hot sticks using the splined universal end fitting. Testers indicate the presence of voltage with an extra bright LED light and a distinctive audible signal. It is recommended that the tester be moved closer to the conductor until a warning is indicated, or it touches the conductor, apparatus, or elbow test point. Each tester requires three "C" batteries (included).
- Dimensions: 11 x 3.5 in. (279.4 x 89 mm)
- Settings Phase to Phase: Off / 240V / 4.2kV / 15kV / 25kV / 35kV / 69kV / 115kV / 230kV
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 78917903475 |
UNSPSC | 41113600 |
Tool Application | Audio/Visual |
Sign In or provide a
ZIP code to view pricing.