Belden
Security Control Cable, Low Smoke PVC, Plenum, 18 AWG, 2 Conductor, Bare Copper, 1000 ft. L
MFR #: 2C18-CMP-WH-B-FA-BED
SKU: 25728283
Cable, Security Control Cable, Low Smoke PVC, #18 AWG, 2, 1000 ft., Bare Copper, Plenum Cable
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
Alternate Manufacturer Part No. | 6300UE 009U1000 |
Type | Security Control Cable |
Conductor Size | 18 AWG |
Conductor Material | Bare Copper |
Insulation Material | Low Smoke PVC |
Jacket Material | Low-Smoke PVC |
No. of Conductors | 2 |
Length | 1000 ft. |
Sign In or provide a ZIP code
to view pricing.
Belden
Security Control Cable, Low Smoke PVC, Plenum, 18 AWG, 2 Conductor, Bare Copper, 1000 ft. L
MFR #: 2C18-CMP-WH-B-FA-BED
SKU: 25728283
Sign In or provide a ZIP code
to view pricing.
Cable, Security Control Cable, Low Smoke PVC, #18 AWG, 2, 1000 ft., Bare Copper, Plenum Cable
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
Alternate Manufacturer Part No. | 6300UE 009U1000 |
Type | Security Control Cable |
Conductor Size | 18 AWG |
Conductor Material | Bare Copper |
Insulation Material | Low Smoke PVC |
Jacket Material | Low-Smoke PVC |
No. of Conductors | 2 |
Length | 1000 ft. |
Sign In or provide a
ZIP code to view pricing.