
SECURELOCK®, Standard Power Cable, IEC 60320 C13 Female to C14 Male, 16 AWG, 6 Pk., 3 ft., Blue
×
Raritan
SECURELOCK®, Standard Power Cable, IEC 60320 C13 Female to C14 Male, 16 AWG, 6 Pk., 3 ft., Blue
MFR #: SLC14C13-3FTK2-6PK
SKU: 25980246
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SecureLock 3 ft. Blue colored IEC C13/C14 Power Cables prevent accidental power cord disconnects with SecureLock - an integrated locking system of power cords and rack PDU outlets which secures power cords to Raritan rack PDUs.
View More
keyboard_arrow_down
keyboard_arrow_up
2-Years
- Prevent downtime
- Easily identify power feeds
- Faster trouble shooting
2-Years
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 26121636 |
Brand | SECURELOCK |
Standard | VDE, UL, CE |
Connection Type | IEC-320 C13 |
Color | Blue |
Conductor Size | 16 AWG |
Jacket Material | Rubber Sheet |
Temp. Rating | 70°C |
Color Family | Blue |
Length | 3 ft. |
Sign In or provide a ZIP code
to view pricing.
Raritan
SECURELOCK®, Standard Power Cable, IEC 60320 C13 Female to C14 Male, 16 AWG, 6 Pk., 3 ft., Blue
MFR #: SLC14C13-3FTK2-6PK
SKU: 25980246

SECURELOCK®, Standard Power Cable, IEC 60320 C13 Female to C14 Male, 16 AWG, 6 Pk., 3 ft., Blue
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
SecureLock 3 ft. Blue colored IEC C13/C14 Power Cables prevent accidental power cord disconnects with SecureLock - an integrated locking system of power cords and rack PDU outlets which secures power cords to Raritan rack PDUs.
View More
keyboard_arrow_down
keyboard_arrow_up
2-Years
- Prevent downtime
- Easily identify power feeds
- Faster trouble shooting
2-Years
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 26121636 |
Brand | SECURELOCK |
Standard | VDE, UL, CE |
Connection Type | IEC-320 C13 |
Color | Blue |
Conductor Size | 16 AWG |
Jacket Material | Rubber Sheet |
Temp. Rating | 70°C |
Color Family | Blue |
Length | 3 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.