
SECURELOCK®, Power Cable, C14 Male to C13 Female, 16 AWG, 10 ft., Red
×
Raritan
SECURELOCK®, Power Cable, C14 Male to C13 Female, 16 AWG, 10 ft., Red
MFR #: SLC14C13-10FTK1-6PK
SKU: 26260646
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Red colored Raritan's iPDUs are equipped with patented SecureLock™ receptacles that when mated with genuine SecureLock power cords create a positive, locking physical connection that holds the cord in place with tabs.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 26121636 |
Brand | SECURELOCK |
Standard | VDE, UL |
Color | Red |
Conductor Size | 16 AWG |
Temp. Rating | 221 °F |
Color Family | Red |
Length | 10 ft. |
Sign In or provide a ZIP code
to view pricing.
Raritan
SECURELOCK®, Power Cable, C14 Male to C13 Female, 16 AWG, 10 ft., Red
MFR #: SLC14C13-10FTK1-6PK
SKU: 26260646

SECURELOCK®, Power Cable, C14 Male to C13 Female, 16 AWG, 10 ft., Red
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Red colored Raritan's iPDUs are equipped with patented SecureLock™ receptacles that when mated with genuine SecureLock power cords create a positive, locking physical connection that holds the cord in place with tabs.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 26121636 |
Brand | SECURELOCK |
Standard | VDE, UL |
Color | Red |
Conductor Size | 16 AWG |
Temp. Rating | 221 °F |
Color Family | Red |
Length | 10 ft. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.