Quazite (Hubbell)
Sectionalizing Cabinet, Fiberglass, 3-Phase, Penta-Bolt Locking, Modular Junction Plate, Munsell Green, 58 L x 54 H x 30 in. W
MFR #: P3583054MDM
SKU: 26053424
UPC: 66203718483
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
Hubbell’s Primary Pedestals, Sectionalizing and Deferral Cabinets are not only strong,durable and easy to install, but they also emphasize security and convenience.Manufactured from fiberglass, they are designed to meet the most rigorous industrystandards
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 66203718483 |
UNSPSC | 39121336 |
Material | Fiberglass |
Color | Munsell Green |
Color Family | Green |
Height | 54 in. |
Depth | 58 in. |
Width | 30 in. |
Sign In or provide a ZIP code
to view pricing.
Quazite (Hubbell)
Sectionalizing Cabinet, Fiberglass, 3-Phase, Penta-Bolt Locking, Modular Junction Plate, Munsell Green, 58 L x 54 H x 30 in. W
MFR #: P3583054MDM
SKU: 26053424
UPC: 66203718483
Sign In or provide a ZIP code
to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.
View More
keyboard_arrow_down
keyboard_arrow_up
Hubbell’s Primary Pedestals, Sectionalizing and Deferral Cabinets are not only strong,durable and easy to install, but they also emphasize security and convenience.Manufactured from fiberglass, they are designed to meet the most rigorous industrystandards
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | MX - Mexico |
UPC | 66203718483 |
UNSPSC | 39121336 |
Material | Fiberglass |
Color | Munsell Green |
Color Family | Green |
Height | 54 in. |
Depth | 58 in. |
Width | 30 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item is oversized and not available for shipping. Change your order's delivery method to Pick Up above, or for additional assistance, Contact Us 1-855-347-2839.