Calbrite (Atkore)
Sealing Locknut, 316 Stainless Steel, PVC Gasket, 2 in. Dia.
MFR #: S62000LNWS
SKU: 26369500
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Manufactured in type 316 stainless steel to meet any stringent sanitary condition
- Polished to a bright, easily maintainable finish that is modern, attractive, easy to clean, and that also enhances the surface’s resistance to pitting and bacterial corrosion
- Heavy-duty locknut bites into the box and enclosure to prevent vibratory loosening of the connection
- Integrally fused PVC gasket provides a positive seal against water, oils and other liquids
- Designed for use with raintight, watertight, and oil tight enclosures
- NPSL – straight threads
- No package qty required
Applications
- Food & Beverage Production
- Marine & Coastal Facilities
- Chemical Plants
- Water & Wastewater Treatment
- Pharmaceuticals & Cosmetics
- Refining & Extraction Sites
- Petrochemical Operations
- Pulp & Paper Mills
- Along with other corrosive environments
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 31161716 |
Material | 316 Stainless Steel |
Type | Sealing Locknut |
Use With | Threaded Stainless Rigid/IMC Conduit |
Gasket Material | PVC |
Trade Size | 2 in. |
Sign In or provide a ZIP code
to view pricing.
Calbrite (Atkore)
Sealing Locknut, 316 Stainless Steel, PVC Gasket, 2 in. Dia.
MFR #: S62000LNWS
SKU: 26369500
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
- Manufactured in type 316 stainless steel to meet any stringent sanitary condition
- Polished to a bright, easily maintainable finish that is modern, attractive, easy to clean, and that also enhances the surface’s resistance to pitting and bacterial corrosion
- Heavy-duty locknut bites into the box and enclosure to prevent vibratory loosening of the connection
- Integrally fused PVC gasket provides a positive seal against water, oils and other liquids
- Designed for use with raintight, watertight, and oil tight enclosures
- NPSL – straight threads
- No package qty required
Applications
- Food & Beverage Production
- Marine & Coastal Facilities
- Chemical Plants
- Water & Wastewater Treatment
- Pharmaceuticals & Cosmetics
- Refining & Extraction Sites
- Petrochemical Operations
- Pulp & Paper Mills
- Along with other corrosive environments
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 31161716 |
Material | 316 Stainless Steel |
Type | Sealing Locknut |
Use With | Threaded Stainless Rigid/IMC Conduit |
Gasket Material | PVC |
Trade Size | 2 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.