Maclean Power Systems
Screws, Steel, 1/2 in Screw, 4 in L, Drive Point, 2-5/8 in Thread
MFR #: J8754P
SKU: 97114328
UPC: 66271111668
Screws and Shackles
View More
keyboard_arrow_down
keyboard_arrow_up
All Lag Screws Have Rolled Threads
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66271111668 |
UNSPSC | 31161535 |
Material | Steel |
Point Type | Drive Point |
Screw Size | 1/2 in. |
Thread Length | 2-5/8 in. |
Length | 4 in. |
Sign In or provide a ZIP code
to view pricing.
Maclean Power Systems
Screws, Steel, 1/2 in Screw, 4 in L, Drive Point, 2-5/8 in Thread
MFR #: J8754P
SKU: 97114328
UPC: 66271111668
Sign In or provide a ZIP code
to view pricing.
Screws and Shackles
View More
keyboard_arrow_down
keyboard_arrow_up
All Lag Screws Have Rolled Threads
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | 00 - Unknown |
UPC | 66271111668 |
UNSPSC | 31161535 |
Material | Steel |
Point Type | Drive Point |
Screw Size | 1/2 in. |
Thread Length | 2-5/8 in. |
Length | 4 in. |
Sign In or provide a
ZIP code to view pricing.