Allied Bolt
Screws, Bugle Head, Steel, #6 Screw, 1-5/8 in L, 4 per Package, 1000 per Package
MFR #: 658
SKU: 25925581
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
#6 X 1-5/8 PHILLIP BUGLE HEAD COARSE THREAD DRYWALL SCREW
View More
keyboard_arrow_down
keyboard_arrow_up
A Bugle Head Screw with Spaced Threads, Extra Sharp Point and Black Phosphated Finish (Unless Specified Otherwise);Manufactured From AISI 1018 Steel;Case Hardened so Surface has a Minimum Rockwell Hardness of C44;Dacrotized to Withstand a Minimum of 750 Hours of Salt Spray (ASTM B117) Without Exhibiting Red Rust
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Packaging | 4 per Package, 1000 per Package |
Material | Steel |
Screw Size | #6 |
Screw Head Type | Bugle |
Length | 1-5/8 in. |
Sign In or provide a ZIP code
to view pricing.
Allied Bolt
Screws, Bugle Head, Steel, #6 Screw, 1-5/8 in L, 4 per Package, 1000 per Package
MFR #: 658
SKU: 25925581
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
#6 X 1-5/8 PHILLIP BUGLE HEAD COARSE THREAD DRYWALL SCREW
View More
keyboard_arrow_down
keyboard_arrow_up
A Bugle Head Screw with Spaced Threads, Extra Sharp Point and Black Phosphated Finish (Unless Specified Otherwise);Manufactured From AISI 1018 Steel;Case Hardened so Surface has a Minimum Rockwell Hardness of C44;Dacrotized to Withstand a Minimum of 750 Hours of Salt Spray (ASTM B117) Without Exhibiting Red Rust
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Packaging | 4 per Package, 1000 per Package |
Material | Steel |
Screw Size | #6 |
Screw Head Type | Bugle |
Length | 1-5/8 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.