DeWalt
Screw Anchor, Steel, Zinc Plated Finish, Hex Washer Head, 3/8 in. Drill Bit Size, 1-1/2 in. Work Thick, 3 L x 3/8 Dia. in.
MFR #: PFM1411240
SKU: 26397840
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
3/8 in. x 3 in. Screw-bolt+ high-performance screw anchor is a one piece, heavy-duty screw anchor with a finished hex head. It is simple to install, easy to identify and fully removable.
View More
keyboard_arrow_down
keyboard_arrow_up
The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head or flat head (countersunk). Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ is available as bright zinc-plated or mechanically galvanized plating.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 31162101 |
Material | Steel |
Use With | Racking, Shelving, Material Handling, Fencing, Glazing, Curtain Wall |
Screw Head Type | Hex |
Length | 3 in. |
Sign In or provide a ZIP code
to view pricing.
DeWalt
Screw Anchor, Steel, Zinc Plated Finish, Hex Washer Head, 3/8 in. Drill Bit Size, 1-1/2 in. Work Thick, 3 L x 3/8 Dia. in.
MFR #: PFM1411240
SKU: 26397840
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
3/8 in. x 3 in. Screw-bolt+ high-performance screw anchor is a one piece, heavy-duty screw anchor with a finished hex head. It is simple to install, easy to identify and fully removable.
View More
keyboard_arrow_down
keyboard_arrow_up
The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head or flat head (countersunk). Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ is available as bright zinc-plated or mechanically galvanized plating.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UNSPSC | 31162101 |
Material | Steel |
Use With | Racking, Shelving, Material Handling, Fencing, Glazing, Curtain Wall |
Screw Head Type | Hex |
Length | 3 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.