3M
Scotch® Super 33+™ Vinyl Electrical Tape, 76-ft. x 3/4 in.
MFR #: 33+SUPER-3/4X76FT
SKU: 26355384
UPC: 06380602903
3M Scotch® Super 33+™ vinyl electrical tape, 76 ft. x 3/4 in.
View More
keyboard_arrow_down
keyboard_arrow_up
Scotch Super 33+ Long Roll Vinyl Electrical Tape is a strong, premium grade, 7 mil thick, all-weather vinyl-insulating tape. It is flame-retardant and designed to perform continuously in ambient temperatures up to 105C (220F). The tape is conformable for cold weather application down to -18C (0F). It has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions (including ultraviolet exposure). The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. This versatile electric tape is compatible with rubber and synthetic splicing compounds. Scotch Super 33+ Vinyl Electrical Tape is UL Listed and is a Canadian Standards Association (CSA) Certified “Insulating Tape.”
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 06380602903 |
Brand | Super 33+ |
Application | Insulation |
Material | PVC |
Color | Black |
Adhesive Type | Rubber |
Tensile Strength | 15 lbs. |
Color Family | Black |
Length | 76 ft. |
Width | 0.75 in. |
Thickness | 0.178 mm |
Dielectric Strength | 1150 V/mil |
Max. Temperature Rating | 221°F |
Sign In or provide a ZIP code
to view pricing.
3M
Scotch® Super 33+™ Vinyl Electrical Tape, 76-ft. x 3/4 in.
MFR #: 33+SUPER-3/4X76FT
SKU: 26355384
UPC: 06380602903
Sign In or provide a ZIP code
to view pricing.
3M Scotch® Super 33+™ vinyl electrical tape, 76 ft. x 3/4 in.
View More
keyboard_arrow_down
keyboard_arrow_up
Scotch Super 33+ Long Roll Vinyl Electrical Tape is a strong, premium grade, 7 mil thick, all-weather vinyl-insulating tape. It is flame-retardant and designed to perform continuously in ambient temperatures up to 105C (220F). The tape is conformable for cold weather application down to -18C (0F). It has excellent resistance to abrasion, moisture, alkalies, acids, corrosion and varying weather conditions (including ultraviolet exposure). The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. This versatile electric tape is compatible with rubber and synthetic splicing compounds. Scotch Super 33+ Vinyl Electrical Tape is UL Listed and is a Canadian Standards Association (CSA) Certified “Insulating Tape.”
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | US - United States |
UPC | 06380602903 |
Brand | Super 33+ |
Application | Insulation |
Material | PVC |
Color | Black |
Adhesive Type | Rubber |
Tensile Strength | 15 lbs. |
Color Family | Black |
Length | 76 ft. |
Width | 0.75 in. |
Thickness | 0.178 mm |
Dielectric Strength | 1150 V/mil |
Max. Temperature Rating | 221°F |
Sign In or provide a
ZIP code to view pricing.