Helping all your operations run smoothly. Register today. Register
1 (855) 347-2839
CHAT SUPPORT
Skip to content Skip to navigation menu

Jonard Tools

Scissor Run Electricians Scissors

MFR #: ES-1964
SKU: 25080135
UPC: 81149001023

Electrician's scissors can cut 20 to 18 AWG solid wire and 24 to 22 AWG stranded wire.

View More

Designed for heavy duty use, these electrician's scissors are made of chrome vanadium steel and reinforced with a special hardening process for greater durability and cutting performance. These scissors feature the following: One blade has a serrated edge that holds wire in place for cleaner cuts Scissor-run design is perfect for cutting Kevlar® and wire Notched to strip 18-20 AWG and 22-24 AWG wire with ease Scraper and file located on back of blade for convenience Nickel-plated for corrosion resistance

Product Details

ECCN EAR99
Country of Origin CN - China
UPC 81149001023
UNSPSC 27111500
Application Wiring
Material Chrome Vanadium Steel
Capacity 20-18 AWG
Handle Color Silver
Handle Material Steel
Length 5-1/8 in.

Something incorrect? Let us know

CANCEL

Jonard Tools

Scissor Run Electricians Scissors

MFR #: ES-1964
SKU: 25080135
UPC: 81149001023

Electrician's scissors can cut 20 to 18 AWG solid wire and 24 to 22 AWG stranded wire.

View More

Designed for heavy duty use, these electrician's scissors are made of chrome vanadium steel and reinforced with a special hardening process for greater durability and cutting performance. These scissors feature the following: One blade has a serrated edge that holds wire in place for cleaner cuts Scissor-run design is perfect for cutting Kevlar® and wire Notched to strip 18-20 AWG and 22-24 AWG wire with ease Scraper and file located on back of blade for convenience Nickel-plated for corrosion resistance

   Product Details

ECCN EAR99
Country of Origin CN - China
UPC 81149001023
UNSPSC 27111500
Application Wiring
Material Chrome Vanadium Steel
Capacity 20-18 AWG
Handle Color Silver
Handle Material Steel
Length 5-1/8 in.

Something incorrect? Let us know

CANCEL