Ipex USA
Scepter®, TA Series, Kwikon Terminal Adapter, PVC, Tapered Thread, Male, 1 in. Size, 1.86 in. L
MFR #: TA20
SKU: 25186265
UPC: 62245477023
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL, CSA, NSF, NEMA TC-2, NEC 347
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 62245477023 |
UNSPSC | 39121311 |
Brand | Scepter |
Series | TA Series |
Connection Type | Threaded |
Material | PVC |
Type | Male |
Use With | Rigid Conduit |
Sign In or provide a ZIP code
to view pricing.
Ipex USA
Scepter®, TA Series, Kwikon Terminal Adapter, PVC, Tapered Thread, Male, 1 in. Size, 1.86 in. L
MFR #: TA20
SKU: 25186265
UPC: 62245477023
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
Standards
UL, CSA, NSF, NEMA TC-2, NEC 347
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 62245477023 |
UNSPSC | 39121311 |
Brand | Scepter |
Series | TA Series |
Connection Type | Threaded |
Material | PVC |
Type | Male |
Use With | Rigid Conduit |
Sign In or provide a
ZIP code to view pricing.