Ipex USA
Scepter, Series EE, Plain End Conduit Elbow, PVC, 4 in., 4.5 in. Dia., 16 in. Bend Radius, 90 Degree Bend
MFR #: EE5590
SKU: 25186292
UPC: 62245468589
View More
keyboard_arrow_down
keyboard_arrow_up
- Labor Savings
- Lightweight conduit
- Easy joining
- Scepter rigid PVC conduit offers both high impact and high tensile strength
- Easy wire pulls
- Non-corroding, non-conducting
- Chemical resistance
- Long life
- Fire-resistant
- Concrete tight
Standards
UL, CSA, NSF
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 62245468589 |
UNSPSC | 39131700 |
Series | Scepter, Series EE |
Bend Radius | 16 in. |
Bend | 90 |
Elbow Material | PVC |
Trade Size | 4 in. |
Sign In or provide a ZIP code
to view pricing.
Ipex USA
Scepter, Series EE, Plain End Conduit Elbow, PVC, 4 in., 4.5 in. Dia., 16 in. Bend Radius, 90 Degree Bend
MFR #: EE5590
SKU: 25186292
UPC: 62245468589
Sign In or provide a ZIP code
to view pricing.
View More
keyboard_arrow_down
keyboard_arrow_up
- Labor Savings
- Lightweight conduit
- Easy joining
- Scepter rigid PVC conduit offers both high impact and high tensile strength
- Easy wire pulls
- Non-corroding, non-conducting
- Chemical resistance
- Long life
- Fire-resistant
- Concrete tight
Standards
UL, CSA, NSF
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CA - Canada |
UPC | 62245468589 |
UNSPSC | 39131700 |
Series | Scepter, Series EE |
Bend Radius | 16 in. |
Bend | 90 |
Elbow Material | PVC |
Trade Size | 4 in. |
Sign In or provide a
ZIP code to view pricing.