UCL Swift Americas
SC Singlemode UPC Simplex Splice on Fiber Optic Connector .9mm
MFR #: SC-SM-UPC-09
SKU: 26051244
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector SC Simplex Singlemode UPC 900 Micron
View More
keyboard_arrow_down
keyboard_arrow_up
(SOC) Splice On Connector, (SC) Square Connector, (SM) Singlemode, (UPC) Angle Polished Connector, (900 (µm)Micron)Type of Fiber Cable this Connector Splices-Tight-buffered 900um fiber includes an additional 900um layer of hard plastic over the 250um fibers for protection.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color | Yellow |
Conductor Type | Splice-On |
Connector Type | SC |
Connector Configurations | SC |
Fiber Category | Singlemode |
Fiber Cord Type | Simplex |
Fiber Diameter | .9mm |
Color Family | Yellow |
Sign In or provide a ZIP code
to view pricing.
UCL Swift Americas
SC Singlemode UPC Simplex Splice on Fiber Optic Connector .9mm
MFR #: SC-SM-UPC-09
SKU: 26051244
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector SC Simplex Singlemode UPC 900 Micron
View More
keyboard_arrow_down
keyboard_arrow_up
(SOC) Splice On Connector, (SC) Square Connector, (SM) Singlemode, (UPC) Angle Polished Connector, (900 (µm)Micron)Type of Fiber Cable this Connector Splices-Tight-buffered 900um fiber includes an additional 900um layer of hard plastic over the 250um fibers for protection.
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color | Yellow |
Conductor Type | Splice-On |
Connector Type | SC |
Connector Configurations | SC |
Fiber Category | Singlemode |
Fiber Cord Type | Simplex |
Fiber Diameter | .9mm |
Color Family | Yellow |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.