
SC OM1 UPC Simplex Splice on Fiber Optic Connector .9mm
×
UCL Swift Americas
SC OM1 UPC Simplex Splice on Fiber Optic Connector .9mm
MFR #: SC-OM1-UPC-09
SKU: 26406573
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector SC Simplex Multimode OM1 UPC 900 Micron
View More
keyboard_arrow_down
keyboard_arrow_up
(SOC) Splice On Connector, (SC) Square Connector (S)Simplex, (OM1)optical multimode fiber-standard 62.5 micron multimode glass, (UPC)Ultra Physical Contact, (900 (µm)Micron)-Type of Fiber Cable this Connector Splices-Tight-buffered 900um fiber includes an additional 900um layer of hard plastic over the 250um fibers for
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color | beige |
Conductor Type | Splice-On |
Connector Type | SC |
Connector Configurations | SC |
Fiber Category | Multimode |
Fiber Cord Type | Simplex |
Fiber Diameter | .9mm |
Color Family | Brown |
Sign In or provide a ZIP code
to view pricing.
UCL Swift Americas
SC OM1 UPC Simplex Splice on Fiber Optic Connector .9mm
MFR #: SC-OM1-UPC-09
SKU: 26406573

SC OM1 UPC Simplex Splice on Fiber Optic Connector .9mm
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector SC Simplex Multimode OM1 UPC 900 Micron
View More
keyboard_arrow_down
keyboard_arrow_up
(SOC) Splice On Connector, (SC) Square Connector (S)Simplex, (OM1)optical multimode fiber-standard 62.5 micron multimode glass, (UPC)Ultra Physical Contact, (900 (µm)Micron)-Type of Fiber Cable this Connector Splices-Tight-buffered 900um fiber includes an additional 900um layer of hard plastic over the 250um fibers for
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Color | beige |
Conductor Type | Splice-On |
Connector Type | SC |
Connector Configurations | SC |
Fiber Category | Multimode |
Fiber Cord Type | Simplex |
Fiber Diameter | .9mm |
Color Family | Brown |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.