
SC OM1 UPC Simplex Splice on Connector 2mm and 3mm
×
UCL Swift Americas
SC OM1 UPC Simplex Splice on Connector 2mm and 3mm
MFR #: SC-OM1-UPC-20/30
SKU: 26406574
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector SC Simplex Multimode OM1 UPC 2mm and 3.0mm
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | fiber optic connector |
Color | Beige |
Connector Type | SC |
Fiber Category | Multimode |
Fiber Diameter | 2mm and 3.0mm |
Color Family | Brown |
Sign In or provide a ZIP code
to view pricing.
UCL Swift Americas
SC OM1 UPC Simplex Splice on Connector 2mm and 3mm
MFR #: SC-OM1-UPC-20/30
SKU: 26406574

SC OM1 UPC Simplex Splice on Connector 2mm and 3mm
×
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
Splice On Connector SC Simplex Multimode OM1 UPC 2mm and 3.0mm
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
Type | fiber optic connector |
Color | Beige |
Connector Type | SC |
Fiber Category | Multimode |
Fiber Diameter | 2mm and 3.0mm |
Color Family | Brown |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.