Transition Networks
SAPTF Series, Media Converter, Singlemode, SC Connector, 4-Port, 1310 nm Wave Length, 1 H x 3.25 W x 4.7 in. D
MFR #: SAPTF3314-115-NA
SKU: 26338434
This singlemode media converter provide an interface between a twisted pair RJ-11 port and a fiber port, allowing users to connect central-office voice grade signals to distant Plain Old Telephone equipment utilizing standard telephone signaling.
View More
keyboard_arrow_down
keyboard_arrow_up
- Audio Transmission
- Caller ID
- Automatic Ring Down
- Duplex or Single Fiber Options
Warranty
Lifetime
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
Series | SAPTF Series |
Dimenions | 1 H x 3.25 W x 4.7 D in. |
Standard | FCC Part 68, TBR21, UL Listed and CSA certified Emissions: FCC Class A, EN 55022 (CISPR 22) Class A, ICES 003, CE Mark |
Data Transfer Rate | 12.4 mi. |
Fiber Type | Singlemode |
Media Connector Type | SC |
Optical Wave Length | 1310 nm |
Temp. Rating | -10°C to +65°C |
Sign In or provide a ZIP code
to view pricing.
Transition Networks
SAPTF Series, Media Converter, Singlemode, SC Connector, 4-Port, 1310 nm Wave Length, 1 H x 3.25 W x 4.7 in. D
MFR #: SAPTF3314-115-NA
SKU: 26338434
Sign In or provide a ZIP code
to view pricing.
This singlemode media converter provide an interface between a twisted pair RJ-11 port and a fiber port, allowing users to connect central-office voice grade signals to distant Plain Old Telephone equipment utilizing standard telephone signaling.
View More
keyboard_arrow_down
keyboard_arrow_up
- Audio Transmission
- Caller ID
- Automatic Ring Down
- Duplex or Single Fiber Options
Warranty
Lifetime
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | TW - Taiwan |
Series | SAPTF Series |
Dimenions | 1 H x 3.25 W x 4.7 D in. |
Standard | FCC Part 68, TBR21, UL Listed and CSA certified Emissions: FCC Class A, EN 55022 (CISPR 22) Class A, ICES 003, CE Mark |
Data Transfer Rate | 12.4 mi. |
Fiber Type | Singlemode |
Media Connector Type | SC |
Optical Wave Length | 1310 nm |
Temp. Rating | -10°C to +65°C |
Sign In or provide a
ZIP code to view pricing.