Jonard Tools
RJ11 Pass-Through Connectors (Pack of 100)
MFR #: RJ11-100
SKU: 26686295
UPC: 81005335110
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
The Jonard Tools RJ11 Pass-Through Connectors are used by network installers/technicians in order to terminate telephone cables with a pass-through crimper. They are used in households and businesses and are ideal for terminating flat or round telephone c
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81005335110 |
Cable Type | RJ11 |
Connector Type | RJ11 |
Impedance | no |
Length | 0.88 in. |
Height | 0.36 in. |
Sign In or provide a ZIP code
to view pricing.
Jonard Tools
RJ11 Pass-Through Connectors (Pack of 100)
MFR #: RJ11-100
SKU: 26686295
UPC: 81005335110
Sign In or provide a ZIP code
to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.
View More
keyboard_arrow_down
keyboard_arrow_up
The Jonard Tools RJ11 Pass-Through Connectors are used by network installers/technicians in order to terminate telephone cables with a pass-through crimper. They are used in households and businesses and are ideal for terminating flat or round telephone c
Product Details
keyboard_arrow_down
keyboard_arrow_up
Country of Origin | 00 - Unknown |
---|---|
UPC | 81005335110 |
Cable Type | RJ11 |
Connector Type | RJ11 |
Impedance | no |
Length | 0.88 in. |
Height | 0.36 in. |
Sign In or provide a
ZIP code to view pricing.
info
This item cannot be ordered online. Please contact our national customer service team at 1-855-347-2839 for additional assistance.