Surecall
Rf Signal Meter, Voice-Data-Video Tester, Battery
MFR #: SC-METER-01
SKU: 25850103
UPC: 85601900302
RF Signal Meter Handheld Installation Tool
View More
keyboard_arrow_down
keyboard_arrow_up
Kit Includes: (4) AAA NiMH Rechargeable batteries, 110 AC Power Adapter, 24 inches SMA-Male to N-Male Cable Connector, 9 inches SMA-Male to N-Female Cable Connector, Flat right-angle antenna with SMA-Male connector, N-Female to F-Female Connector, N-Female to F-Male Connector, RF Signal Meter
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 85601900302 |
Type | Rf Signal Meter |
Display Type | Backlit |
Tool Application | Outdoor |
Sign In or provide a ZIP code
to view pricing.
Surecall
Rf Signal Meter, Voice-Data-Video Tester, Battery
MFR #: SC-METER-01
SKU: 25850103
UPC: 85601900302
Sign In or provide a ZIP code
to view pricing.
RF Signal Meter Handheld Installation Tool
View More
keyboard_arrow_down
keyboard_arrow_up
Kit Includes: (4) AAA NiMH Rechargeable batteries, 110 AC Power Adapter, 24 inches SMA-Male to N-Male Cable Connector, 9 inches SMA-Male to N-Female Cable Connector, Flat right-angle antenna with SMA-Male connector, N-Female to F-Female Connector, N-Female to F-Male Connector, RF Signal Meter
Product Details
keyboard_arrow_down
keyboard_arrow_up
ECCN | EAR99 |
---|---|
Country of Origin | CN - China |
UPC | 85601900302 |
Type | Rf Signal Meter |
Display Type | Backlit |
Tool Application | Outdoor |
Sign In or provide a
ZIP code to view pricing.